Order Entry
Export
Orders LinkContactUsLinkComponent
Serological pipettes

Serological pipettes

10 ml, 0,1 ml, -, 360 ±5 mm
Catalog # 612-1123
Supplier:   HIRSCHMANN
Serological pipettes
Catalog # 612-1123
Supplier:  HIRSCHMANN
Serological pipettes
Serological pipettes

10 ml, 0,1 ml, -, 360 ±5 mm

Price
13,10 €
Log in for availability
1 * 1 items
Product Details & Documents

Measuring pipettes made of AR-Glas®, class B.

  • With silver diffusion ink durable brown graduation
  • Wide opening, with expanded tip opening
  • Zero point at top, graduated to tip
  • With standard cotton plug (pipettes with 5 ml and more)
Specifications
  • Sterile:
    -
  • Capacity:
    10 ml
  • Length:
    360 ±5 mm
  • Division:
    0,1 ml