Order Entry
Export
Orders LinkContactUsLinkComponent
 

Serological pipettes

1 ml, 0,01 ml, -, 360 ±5 mm
  612-1065
 :   HIRSCHMANN
Serological pipettes
  612-1065
Serological pipettes
Serological pipettes

1 ml, 0,01 ml, -, 360 ±5 mm

 
11,20 €
   
1 * 1 items
 

Measuring pipettes made of AR-Glas®, class B.

  • With silver diffusion ink durable brown graduation
  • Wide opening, with expanded tip opening
  • Zero point at top, graduated to tip
  • With standard cotton plug (pipettes with 5 ml and more)
 
  • Sterile:
    -
  • Capacity:
    1 ml
  • Length:
    360 ±5 mm
  • Division:
    0,01 ml