Order Entry
Export
Orders LinkContactUsLinkComponent
Microplate shakers, Titramax range

Microplate shakers, Titramax range

Titramax 101 microplate shaker, EU-plug
Catalog # 444-1390
Microplate shakers, Titramax range
Catalog # 444-1390
Microplate shakers, Titramax range
Microplate shakers, Titramax range

Titramax 101 microplate shaker, EU-plug

Price
1 110,00 €
Log in for availability
1 * 1 items
Product Details & Documents

For vigorous mixing of microtitre plates. Vibration orbit of 1,5 mm guarantees no spills even with full vessels, 3 mm orbit gives best mixing results even with the smallest quantities. The shakers are designed for continuous operation and feature over-temperature protection, and an insulated platform with virtually no heat-up.

  • Modular system, Titramax 1000 can be combined with the Incubator 1000 and a flat hood
  • Timer function with audible signal allows a process time up to 120 minutes
  • Electronic speed control
  • Ideal for use under controlled conditions, can be used at 0 to 50 °C, in an incubator or a cold room

IP Protection Class according to DIN EN 60529: IP 30 (and Titramax 1000: IP 40)

Certifications: IP Protection Class according to DIN EN 60529: IP 30

Delivery information: Titramax 1000 complete package includes: Vibrating platform shaker, Titramax 1000, heating module, Incubator 1000 and flat incubator hood.

Specifications
  • Description:
    Titramax 101 microplate shaker, EU-plug
  • Seq:
    04
  • Cat. No.:
    444-1390
  • Speed:
    150 - 1350 min⁻¹
  • Orbit:
    3,0 mm
  • Model:
    Titramax 101
  • Speed accuracy:
    ±1 %
  • W×D×H:
    245×310×125 mm
  • No. of microplates held:
    4
  • Max. load:
    2 kg
  • Power input:
    31 W
  • Weight:
    5,5 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Flat hood
    Flat hood
    444-1393
    Log in for availability
    1 * 1 items - 748,00 €