Overhead stirrer tools, propeller-type impellers
Propeller stirrer, three-bladed, ringed, 66 mm, 8 mm, 400 mm, 2000 min-1
Catalog # 441-1232
Supplier: Heidolph Scientific Products
Overhead stirrer tools, propeller-type impellers
Catalog # 441-1232
Supplier: Heidolph Scientific Products
Jump to:
Product Details & Documents
Made from stainless steel.
- For suspensions and homogenisation
- Ideal for stirring liquids with medium to high viscosity
- Create axial flow
Specifications
- Description:Propeller stirrer, three-bladed, ringed
- Seq:04
- Max. revolutions:2000 min-1
- Shaft Ø:8 mm
- Shaft length:400 mm
- Stirrer Ø:66 mm



