Funnels with short stem
68 mm, 40 mm, 6 mm, 40 mm
Catalog # 221-0132
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
Certifications: DIN ISO 4798
Specifications
- Funnel O-Ø:40 mm
- Length:68 mm
- Seq:03
- Stem O-Ø:6 mm
- Stem length:40 mm



