Funnels with short stem
52 mm, 29 mm, 6 mm, 30 mm
Catalog # 221-0130
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
: DIN ISO 4798
Specifications
- Funnel O-Ø:30 mm
- Length:52 mm
- Seq:01
- Stem O-Ø:6 mm
- Stem length:29 mm



