Crown stopwatches
Analogue stopwatch, 1/5 s, 30 min, 120 g, Chrome, 55 mm
Catalog # 609-1119
Supplier: HANHART
Jump to:
Product Details & Documents
Chrome plated and polished brass casing, diamond cut.
- Pin lever, seven jewels
- Protected against shock, dust and water
- Industry model: Additional case seals to give extra protection against dust and water
Specifications
- Ø:55 mm
- Colour:Chrome
- Description:Analogue stopwatch, 1/5 s, 30 min, 120 g



