Preparation knives
Preparation knife, very delicate, 23 mm, 125 mm
Catalog # 233-0088
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
WIRONIT steel.
Specifications
- Type:Preparation knife, very delicate
- Seq:02
- Total length:125 mm
- Blade:23 mm



