Preparation knives
Preparation knife, very delicate, 20 mm, 120 mm
Catalog # 233-0087
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
WIRONIT steel.
Specifications
- Type:Preparation knife, very delicate
- Seq:01
- Total length:120 mm
- Blade:20 mm



