Order Entry
Export
Orders LinkContactUsLinkComponent
Double spatulas, micro, flexible

Double spatulas, micro, flexible

100 mm, 30 mm, 2 mm
Catalog # 231-2155
Supplier:   HAMMACHER KARL
Double spatulas, micro, flexible
Catalog # 231-2155
Supplier:  HAMMACHER KARL
Double spatulas, micro, flexible
Double spatulas, micro, flexible

100 mm, 30 mm, 2 mm

Price
5,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Double-ended micro spatulas made of stainless steel.

Specifications
  • Length:
    100 mm
  • Seq:
    01
  • Blade width:
    2 mm
  • Blade length:
    30 mm