Cation exchange bulk packing material
PRP-X400 bulk resin, 30 - 50 µm, -, 1 g
Catalog # 553-0014
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymer bulk packing material for cation exchange applications.
Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.
Specifications
Specifications
- Particle Size:30 - 50 µm
- Pk:1 g
- Pore size:-
- Description:PRP-X400 bulk resin



