Order Entry
Export
Orders LinkContactUsLinkComponent
 

Cation exchange bulk packing material

PRP-X200 bulk resin, 12 - 20 µm, 100 Å, 1 g
  553-0009
Cation exchange bulk packing material
  553-0009
 :  
Cation exchange bulk packing material
Cation exchange bulk packing material

PRP-X200 bulk resin, 12 - 20 µm, 100 Å, 1 g

 :  
 
 
   
1 * 1 g
 

Polymer bulk packing material for cation exchange applications.

Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.

 

 

  • Particle Size:
    12 - 20 µm
  • Pk:
    1 g
  • Pore size:
    100 Å
  • Description:
    PRP-X200 bulk resin