Reversed phase bulk packing material
PRP-1 bulk resin, 10 µm, 100 Å, 1 g
Catalog # 553-0003
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymer bulk packing material for reversed phase applications.
Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.
Documents
Specifications
Specifications
- Particle Size:10 µm
- Pk:1 g
- Pore size:100 Å
- Description:PRP-1 bulk resin



