Order Entry
Export
Orders LinkContactUsLinkComponent
Multi-channel gel loading syringes

Multi-channel gel loading syringes

Cemented needle multi-channel gel loading syringe, single-channel, 10 µl, 25,4 mm, 0,2 mm, 3, 1701 N
  HAMI80081
Multi-channel gel loading syringes
  HAMI80081
Multi-channel gel loading syringes
Multi-channel gel loading syringes

Cemented needle multi-channel gel loading syringe, single-channel, 10 µl, 25,4 mm, 0,2 mm, 3, 1701 N

 
122,00 €
   
1 * 1 items
 

Multi-channel gel loading syringes are designed for multiplex DNA sequencing methodologies. They can rapidly transfer 1, 8, or 12 samples to sequencing gels, 96-well plates, or nylon membranes.

  • Dispense from 0,2 to 10 µl of sample per syringe simultaneously
  • 9 mm needle spacing and three needle diameters optimise sample transfers
  • Adjustable volume stop that allows faster, more accurate reloading and excellent reproducibility

Gastight® syringes are ideal for dispensing both liquids and gases. They have a precision machined PTFE plunger tip which creates a leak-free seal.

Cemented needle (N): For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.

Removable needle (RN): The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimise the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting.

 
  • Ext.Ø:
    0,2 mm
  • Type:
    1701 N
  • Type of tip:
    3
  • Volume:
    10 µl
  • Description:
    Cemented needle multi-channel gel loading syringe, single-channel
  • Length:
    25,4 mm
  • Seq:
    01
Accessories

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI80023
    Replacement syringe (barrel incl plunger)
    0,2 mm
    Multi-channel gel loading syringes, for <0,2 mm gel
       
    1 * 1 items - 88,60 €

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI80021
    Replacement syringe (barrel incl plunger)
    0,4 mm
    Multi-channel gel loading syringes, for <0,4 mm gel
       
    1 * 1 items - 88,60 €

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI80022
    Replacement syringe (barrel incl plunger)
    0,3 mm
    Multi-channel gel loading syringes, for <0,3 mm gel
       
    1 * 1 items - 90,70 €

 

  •  
    Description
    For
     
     
  • HAMI30902
    RN nut
    Multi-channel gel loading syringes, for <0,2, 0,3, 0,4 mm gel
       
    1 * 1 items - 13,40 €

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI8651-02
    Replacement needle
    0,3 mm
    Multi-channel gel loading syringes, for <0,3 mm gel
       
    1 * 6 items - 290,00 €

 

  •  
    Description
    For
     
     
  • HAMI1993-01
    Guide rod stop collar
    Multi-channel gel loading syringes
       
    1 * 2 items

 

  •  
    Description
     
     
  • HAMI18306
    Cleaning wires, 0,076 mm wire OD, for 23s gauge needles
       
    1 * 10 items - 21,70 €

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI8651-01
    Replacement needle
    0,2 mm
    Multi-channel gel loading syringes, for <0,2 mm gel
       
    1 * 6 items - 290,00 €

 

  •  
    Description
    Ext.Ø
    For
     
     
  • HAMI8651-03
    Replacement needle
    0,4 mm
    Multi-channel gel loading syringes, for <0,4 mm gel
       
    1 * 6 items - 294,00 €