Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, evaporating, shallow

Dishes, evaporating, shallow

20 ml, 13 mm, 63 mm
Catalog # 216-1211
Dishes, evaporating, shallow
Catalog # 216-1211
Dishes, evaporating, shallow
Dishes, evaporating, shallow

20 ml, 13 mm, 63 mm

Price
14,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain, glazed.

  • Very good chemical resistance
  • Heat resistant up to 1000 °C
  • Low thermal expansion

For a wide range of laboratory applications. With spout and flat bottom. Glazed white except for the outside bottom surface.

EN 60672-3 Group C100, Type C110

Certifications: EN 60672-3 Group C100, Type C110

Specifications
  • Ext.Ø:
    63 mm
  • Capacity:
    20 ml
  • Height:
    13 mm
  • Seq:
    03