Order Entry
Export
Orders LinkContactUsLinkComponent
Incinerating dishes

Incinerating dishes

Shallow, 10 ml, 42×11 mm, - mm
Catalog # 459-2113
Incinerating dishes
Catalog # 459-2113
Incinerating dishes
Incinerating dishes

Shallow, 10 ml, 42×11 mm, - mm

Price
9,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain dishes, glazed inside and out, except base.

  • Withstand maximum temperature 1000 °C
  • Shallow form without spout, deep form with spout

The rectangular dishes have sloping sides.

Measurements shown are W×D×H for rectangular dishes and Ø×H for others.

Specifications
  • Type:
    Shallow
  • Capacity:
    10 ml
  • Seq:
    02
  • W×D×H:
    - mm
  • Ø ext.×H:
    42×11 mm