Incinerating dishes
Shallow, 8 ml, 37×10 mm, - mm
Catalog # 459-2112
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain dishes, glazed inside and out, except base.
- Withstand maximum temperature 1000 °C
- Shallow form without spout, deep form with spout
The rectangular dishes have sloping sides.
Measurements shown are W×D×H for rectangular dishes and Ø×H for others.
Specifications
- Type:Shallow
- Capacity:8 ml
- Seq:01
- W×D×H:- mm
- Ø ext.×H:37×10 mm



