Combustion boats
85×13×8 mm
Catalog # 459-2213
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Glazed porcelain.
- With recovery ring
- Withstand maximum temperature 1000 °C
Specifications
- Seq:01
- W×D×H:85×13×8 mm
Glazed porcelain.