Saucepans with handle
100 ml, 35 mm, 63 mm
Catalog # 213-5901
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed. With spout and porcelain handle. Glazed white inside and outside except for rim.
- Excellent chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
Specifications
- Ext.Ø:63 mm
- Capacity:100 ml
- Height:35 mm
- Seq:01



