Order Entry
Export
Orders LinkContactUsLinkComponent
Saucepans with handle

Saucepans with handle

1300 ml, 90 mm, 160 mm
Catalog # 213-5905
Saucepans with handle
Catalog # 213-5905
Saucepans with handle
Saucepans with handle

1300 ml, 90 mm, 160 mm

Price
299,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain, glazed. With spout and porcelain handle. Glazed white inside and outside except for rim.

  • Excellent chemical resistance
  • Heat resistant up to +1000 °C
  • Low thermal expansion

EN 60672-3 Group C100, Type C110

Certifications: EN 60672-3 Group C100, Type C110

Specifications
  • Ext.Ø:
    160 mm
  • Capacity:
    1300 ml
  • Height:
    90 mm
  • Seq:
    05