Saucepans with handle
400 ml, 70 mm, 125 mm
213-5904
Porcelain, glazed. With spout and porcelain handle. Glazed white inside and outside except for rim.
- Excellent chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
EN 60672-3 Group C100, Type C110
Certifications: EN 60672-3 Group C100, Type C110
- Ext.Ø:125 mm
- Capacity:400 ml
- Height:70 mm
- Seq:04



