Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, evaporating

Dishes, evaporating

250 ml, 50 mm, 110 mm
Catalog # 216-0373
Dishes, evaporating
Catalog # 216-0373
Dishes, evaporating
Dishes, evaporating

250 ml, 50 mm, 110 mm

Price
53,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain, glazed.

  • Very good chemical resistance
  • Heat resistant up to +1000 °C
  • Low thermal expansion

For a wide range of laboratory applications. With spout and flat bottom. White glaze inside and outside.

Specifications
  • Ext.Ø:
    110 mm
  • Capacity:
    250 ml
  • Height:
    50 mm