Dishes, evaporating
100 ml, 36 mm, 84 mm
Catalog # 216-0289
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
For a wide range of laboratory applications. With spout and flat bottom. White glaze inside and outside.
Specifications
- Ext.Ø:84 mm
- Capacity:100 ml
- Height:36 mm



