Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, evaporating

Dishes, evaporating

60 ml, 30 mm, 75 mm
Catalog # 216-0371
Dishes, evaporating
Catalog # 216-0371
Dishes, evaporating
Dishes, evaporating

60 ml, 30 mm, 75 mm

Price
27,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain, glazed.

  • Very good chemical resistance
  • Heat resistant up to +1000 °C
  • Low thermal expansion

For a wide range of laboratory applications. With spout and flat bottom. White glaze inside and outside.

Specifications
  • Ext.Ø:
    75 mm
  • Capacity:
    60 ml
  • Height:
    30 mm