Desiccator plates
Porcelain, 90 mm
Catalog # 467-1910
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain desiccator plates. Central hole 20 mm Ø, filter holes ~5 mm Ø. Suitable for use with any desiccators with corresponding diameter.
Certifications: Conform to DIN 12911
Specifications
- Ø:90 mm
- Type:Porcelain
- Seq:01



