Dishes, evaporating, half depth
2200 ml, 86 mm, 260 mm
216-1238
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
- Ext.Ø:260 mm
- Capacity:2200 ml
- Height:86 mm
- Seq:14



