Dishes, evaporating, half depth
1000 ml, 80 mm, 200 mm
Catalog # 216-1237
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
Specifications
- Ext.Ø:200 mm
- Capacity:1000 ml
- Height:80 mm
- Seq:13



