Dishes, evaporating, half depth
320 ml, 45 mm, 150 mm
216-4284
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
- Ext.Ø:150 mm
- Capacity:320 ml
- Height:45 mm
- Seq:11



