Dishes, evaporating, half depth
220 ml, 45 mm, 110 mm
Catalog # 410-9321
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
Certifications: EN 60672-3 Group C100, Type C110
Specifications
- Ext.Ø:110 mm
- Capacity:220 ml
- Height:45 mm
- Seq:09



