Dishes, evaporating, half depth
170 ml, 42 mm, 105 mm
Catalog # 216-4283
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
Certifications: EN 60672-3 Group C100, Type C110
Specifications
- Ext.Ø:105 mm
- Capacity:170 ml
- Height:42 mm
- Seq:08



