Dishes, evaporating, half depth
3400 ml, 110 mm, 310 mm
216-1239
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
Certifications: EN 60672-3 Group C100, Type C110
- Ext.Ø:310 mm
- Capacity:3400 ml
- Height:110 mm
- Seq:15



