Dishes, evaporating, half depth
95 ml, 35 mm, 85 mm
216-4282
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
- Ext.Ø:85 mm
- Capacity:95 ml
- Height:35 mm
- Seq:06



