Dishes, evaporating, half depth
40 ml, 25 mm, 63 mm
Catalog # 216-1232
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain, glazed.
- Very good chemical resistance
- Heat resistant up to +1000 °C
- Low thermal expansion
With spout and round bottom. White glaze inside and outside.
EN 60672-3 Group C100, Type C110
: EN 60672-3 Group C100, Type C110
Specifications
- Ext.Ø:63 mm
- Capacity:40 ml
- Height:25 mm
- Seq:03



