Autoclavable Bags
PA, 10 l, 500×300 mm
Catalog # 129-9721
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
These bags are designed specifically for the disposal of contaminated laboratory waste, that first requires steam sterilisation.
- Bags for autoclaving and oven - resistant up to 160 ° C in an oven and 134 ° C in an autoclave
- Suitable for hot air sterilisers
Specifications
- Capacity:10 l
- L×W:500×300 mm
- Material:PA



