Drosophila containers
68 ml, 82,00 mm, 34 mm, 36,00 mm
Catalog # 525-0196
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PS, crystal-clear.
- For single use only
- Temperature resistance –20 to +60 °C
- Without Ceaprene stopper (must be ordered separately)
Ideally suited for the cultivation of Drosophila melanogaster.
Specifications
- Ext.Ø:36,00 mm
- Capacity:68 ml
- Height:82,00 mm
- Seq:03
- Int.Ø:34 mm



