Order Entry
Export
Orders LinkContactUsLinkComponent
High temperature digital block heaters, BT5D

High temperature digital block heaters, BT5D

BT5D-26, 22, 26 mm, 0,75 kW, RT* +10...400 °C, ±0,5 °C, 410×205×150 mm
Catalog # 460-0064
Supplier:   GRANT INSTRUMENTS
High temperature digital block heaters, BT5D
Catalog # 460-0064
Supplier:  GRANT INSTRUMENTS
High temperature digital block heaters, BT5D
High temperature digital block heaters, BT5D

BT5D-26, 22, 26 mm, 0,75 kW, RT* +10...400 °C, ±0,5 °C, 410×205×150 mm

Price
4 940,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High temperature digital block heaters with single fixed aluminium block. Units feature microprocessor control, digital temperature settings and display, high and low alarms, and a controlled heating rate. Heaters have LED with 0,1 °C setting resolution and 1 °C display resolution.

  • Operating temperature range is ambient +10 to 400 °C
  • Timer for operation from 1 to 9999 min, or continuous operation
  • Ideal for use at high temperatures - avoids the use of oil and laboratory remains steam-free
  • Temperature stability at 300 °C is ±0,5 °C and temperature uniformity is ±1% (maximum temperature difference between tubes: 2 at 200 °C, 3 at  300 °C, 4 at 400 °C)
  • Adjustable overtemperature cut-out

 : * RT = Ambient
Note: Temp. stability value shown above is at 300 °C.

Specifications
  • Heating capacity:
    0,75 kW
  • No. of Holes:
    22
  • Temperature Range:
    RT* +10...400 °C
  • W×D×H:
    410×205×150 mm
  • Temp. stability:
    ±0,5 °C
  • Tube Ø:
    26 mm
  • Type:
    BT5D-26