High temperature digital block heaters, BT5D
BT5D-16, 38, 16 mm, 0,75 kW, RT* +10...400 °C, ±0,5 °C, 410×205×150 mm
Catalog # 460-0063
Supplier: GRANT INSTRUMENTS
Jump to:
Product Details & Documents
High temperature digital block heaters with single fixed aluminium block. Units feature microprocessor control, digital temperature settings and display, high and low alarms, and a controlled heating rate. Heaters have LED with 0,1 °C setting resolution and 1 °C display resolution.
- Operating temperature range is ambient +10 to 400 °C
- Timer for operation from 1 to 9999 min, or continuous operation
- Ideal for use at high temperatures - avoids the use of oil and laboratory remains steam-free
- Temperature stability at 300 °C is ±0,5 °C and temperature uniformity is ±1% (maximum temperature difference between tubes: 2 at 200 °C, 3 at 300 °C, 4 at 400 °C)
- Adjustable overtemperature cut-out
Caution: * RT = Ambient
Note: Temp. stability value shown above is at 300 °C.
Documents
Specifications
- Heating capacity:0,75 kW
- No. of Holes:38
- Temperature Range:RT* +10...400 °C
- W×D×H:410×205×150 mm
- Temp. stability:±0,5 °C
- Tube Ø:16 mm
- Type:BT5D-16



