Baume hydrometers
0 - 50 °Bé, 1,0°, 280 mm
Catalog # 614-0565
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:280 mm
- Seq:07
- Division:1,0°
- Range:0 - 50 °Bé
Baume hydrometers with calibration temperature of 15 °C.