Order Entry
Export
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

0 - 30 °Bé, 1,0°, 240 mm
Catalog # 614-0563
Supplier:   GERING
Baume hydrometers
Catalog # 614-0563
Supplier:  GERING
Baume hydrometers
Baume hydrometers

0 - 30 °Bé, 1,0°, 240 mm

Price
25,10 €
Log in for availability
1 * 1 items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    240 mm
  • Seq:
    05
  • Division:
    1,0°
  • Range:
    0 - 30 °Bé