Baume hydrometers
50 - 70 °Bé, 0,1°, 320 mm
Catalog # GERI0619
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:320 mm
- Seq:018
- Division:0,1°
- Range:50 - 70 °Bé



