Order Entry
Export
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

40 - 60 °Bé, 0,1°, 320 mm
Catalog # GERI0618
Supplier:   GERING
Baume hydrometers
Catalog # GERI0618
Supplier:  GERING
Baume hydrometers
Baume hydrometers

40 - 60 °Bé, 0,1°, 320 mm

Price
52,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    320 mm
  • Seq:
    017
  • Division:
    0,1°
  • Range:
    40 - 60 °Bé