Baume hydrometers
0 - 20 °Bé, 1,0°, 220 mm
Catalog # 614-0562
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:220 mm
- Seq:04
- Division:1,0°
- Range:0 - 20 °Bé
Baume hydrometers with calibration temperature of 15 °C.