Order Entry
Export
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

60 - 70 °Bé, 0,1°, 260 mm
Catalog # 614-0068
Supplier:   GERING
Baume hydrometers
Catalog # 614-0068
Supplier:  GERING
Baume hydrometers
Baume hydrometers

60 - 70 °Bé, 0,1°, 260 mm

Price
36,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    260 mm
  • Seq:
    012
  • Division:
    0,1°
  • Range:
    60 - 70 °Bé