Order Entry
Export
Orders LinkContactUsLinkComponent
Laboratory Heater, EV

Laboratory Heater, EV

Heating plate, EV1, max 425 °C, 425 W, Ø 85 mm, 150×225×110 mm
Catalog # 453-1994
Supplier:   GERHARDT
Laboratory Heater, EV
Catalog # 453-1994
Supplier:  GERHARDT
Laboratory Heater, EV
Laboratory Heater, EV

Heating plate, EV1, max 425 °C, 425 W, Ø 85 mm, 150×225×110 mm

Price
511,75 €
Log in for availability
1 * 1 items
Product Details & Documents

Plate and housing in stainless steel.

Specifications
  • Heating capacity:
    425 W
  • Temp.:
    max 425 °C
  • Description:
    Heating plate, EV1
  • W×D×H:
    150×225×110 mm
  • Plate size:
    Ø 85 mm