Membrane filter funnels, magnetic
Without lid, 500 ml, PPSU/PP, 47 mm
Catalog # 516-7590
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Polyphenylsulfone, autoclavable.
- Leakproof magnetic seal allows one-handed operation
- Compatible with anti-foaming agents and many other solvents
For membrane filtration techniques for water testing.
Effective filtration area: 150 and 300 ml: 9,6 cm²; 500 ml: 13,1 cm²
Overall Ø×H: 150 ml: 76×178 mm; 300 ml: 76×229 mm; 500 ml: 89×196 mm
Documents
Pall Laboratory Microbiology QC Products
Product Literature
PALL4241_TDS_EN PALL4242_TDS_EN
Datasheet
Specifications
- Capacity:500 ml
- Description:Without lid
- Material:PPSU/PP
- Seq:05
- For filter Ø:47 mm
Accessories
Product Information
- Catalog #For filter ØAvailabilityPrice
- Funnel housing, 150 ml
Product Information
- Catalog #For filter ØAvailabilityPrice
- Funnel housing 300 ml
Product Information
- Catalog #For filter ØAvailabilityPrice
- Base for filter funnel, without support screenBase for filter funnel, without support screen516-759647 mmLog in for availability1 * 1 items - 243,00 €
Product Information
- Catalog #For filter ØAvailabilityPrice
- Lid kit, for 300 ml funnel
Product Information
- Catalog #For filter ØAvailabilityPrice
- Funnel housing, 500 ml
Product Information
- Catalog #AvailabilityPrice
- Magnetic filter funnel, 47 mm, No. 8 rubber stopper with bore holeMagnetic filter funnel, 47 mm, No. 8 rubber stopper with bore hole516-1198Log in for availability1 * 5 items - 87,70 €



