Pipette calibration software, PICASO
Vessel holder (1 set of 1 × Ø 15 mm and 1 × Ø 24 mm)
Catalog # EPPE3113806.000
Supplier: EPPENDORF
Pipette calibration software, PICASO
Catalog # EPPE3113806.000
Supplier: EPPENDORF
Jump to:
Product Details & Documents
PICASO (PipetteCalibrationSoftware) is a program for the automatic input and processing of measuring data from the gravimetric or photometric pipette test. With PICASO, all types of pipettes and other dispensers (e.g. bottle-top dispensers) can be checked.
- User-oriented Windows interface, multilingual
- On-line operating instructions and help function
- Complete storage of a measurement including all individual values
- Transfer of the data to other Windows programs (e.g. Excel) possible
- Supports the archiving of complete data records
- Analytical balances (Mettler (model AT and AE), Sartorius (model RC and MC), OHAUS (model AP) and AnD (model HM)can be connected via RS232 interface
System requirements:
IBM compatible computer in following minimum configuration:
– CPU: min. 80486/40Mhz under Windows 3.1 or 3.11 or min. Intel - Pentium/75Mhz under Windows 95
– RAM: 8 MB under 3.1 Windows or 3.11; 16 MB under Windows 95
– Hard disk (EIDE or SCSI) with at least 20 MB free disk space
– VGA monitor
Specifications
- Description:Vessel holder (1 set of 1 × Ø 15 mm and 1 × Ø 24 mm)
- Cat. No.:EPPE3113806.000
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



