Laboratory coats, PP, disposable
Without pockets, White, L
Catalog # GMEQOJC155
Supplier: GM EQUIPEMENT
Jump to:
Product Details & Documents
Disposable PP visitor coats with collar. One version features two pockets.
- Press-stud fastening
- Straight cuffs
- Non woven fabric
Thickness: 40 g/m²
Colour: white
Specifications
- Clothing Size:L
- Colour:White
- Description:Without pockets
- Cat. No.:GMEQOJC155
- Garment application:Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:40 g/m²



