Dissolved oxygen probes, CellOx® / DurOx®
Product Details & Documents
Galvanic dissolved oxygen sensors for universal (CellOx®) or field use (DurOx®).
- Membrane-covered sensors
- User friendly and long operation time
CellOx® 325 is a dissolved oxygen sensor with integrated temperature compensation and membrane leak monitoring, which can be used in the lab as well as in the field. Its features include a quick response time (t99<60 s) and low-maintenance operation. Its fields of use include surface waters, measurements in wastewater treatment plants, BOD directions, but also industrial and other applications. It is filled with electrolyte and achieves a long dwelling time up to 6 months. The calibration vessel is part of the delivery.
DurOx® is a robust, membrane-covered galvanic dissolved oxygen sensor for applications in flowing waters, fish hatcheries, aeration basins and more fields. With screw-on protection. The special membranes achieve stable measured values, especially in the aeration basin and similar applications with strongly fluctuating oxygen content.
Measuring ranges:
Oxygen: 0 to 50 mg/L (concentration); 0 to 600% (saturation)
Partial pressure: 0 to 1250 mbar
Specifications
- Connection:6 m cable
- Type:CellOx® 325-6 with OxiCal®-SL calibration vessel
- Description:CellOx® 325-6 with OxiCal®-SL calibration vessel
- Seq:03
Accessories
Product Information
- Catalog #AvailabilityPrice
- Accessory box for DurOx® sensor, incl. 3 exchange membrane heads and electrolyte, abrasive foilAccessory box for DurOx® sensor, incl. 3 exchange membrane heads and electrolyte, abrasive foil662-0285Log in for availability1 * 1 items - 286,00 €
Product Information
- Catalog #AvailabilityPrice
- Calibration vessel for DurOx® sensors
Product Information
- Catalog #AvailabilityPrice
- Standard calibration and storage sleeve for precision calibration in water vapor saturated air, OxiCal®-SLStandard calibration and storage sleeve for precision calibration in water vapor saturated air, OxiCal®-SL715-2960Log in for availability1 * 1 items - 240,00 €
Product Information
- Catalog #AvailabilityPrice
- 3 replacement membrane heads for DurOx® sensors3 replacement membrane heads for DurOx® sensorsWTWA202740Log in for availability1 * 3 items - 207,00 €
Product Information
- Catalog #AvailabilityPrice
- Cathode cleaner (abrasive foil) for WTW oxygen sensors of CellOx® seriesCathode cleaner (abrasive foil) for WTW oxygen sensors of CellOx® series715-2954Log in for availability1 * 1 items - 41,90 €



