Order Entry
Export
Orders LinkContactUsLinkComponent
 

Dissolved oxygen probes, CellOx® / DurOx®

CellOx® 325-3 with OxiCal®-SL calibration vessel, CellOx® 325-3 with OxiCal®-SL calibration vessel, 3 m cable
Catalog # 664-0511
Supplier:   WTW
Dissolved oxygen probes, CellOx® / DurOx®
Catalog # 664-0511
Supplier:  WTW
Dissolved oxygen probes, CellOx® / DurOx®
Dissolved oxygen probes, CellOx® / DurOx®

CellOx® 325-3 with OxiCal®-SL calibration vessel, CellOx® 325-3 with OxiCal®-SL calibration vessel, 3 m cable

Price
1 140,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Galvanic dissolved oxygen sensors for universal (CellOx®) or field use (DurOx®).

  • Membrane-covered sensors
  • User friendly and long operation time

CellOx® 325 is a dissolved oxygen sensor with integrated temperature compensation and membrane leak monitoring, which can be used in the lab as well as in the field. Its features include a quick response time (t99<60 s) and low-maintenance operation. Its fields of use include surface waters, measurements in wastewater treatment plants, BOD directions, but also industrial and other applications. It is filled with electrolyte and achieves a long dwelling time up to 6 months. The calibration vessel is part of the delivery.

DurOx® is a robust, membrane-covered galvanic dissolved oxygen sensor for applications in flowing waters, fish hatcheries, aeration basins and more fields. With screw-on protection. The special membranes achieve stable measured values, especially in the aeration basin and similar applications with strongly fluctuating oxygen content.

Measuring ranges:
Oxygen: 0 to 50 mg/L (concentration); 0 to 600% (saturation)
Partial pressure: 0 to 1250 mbar

Specifications
  • Connection:
    3 m cable
  • Type:
    CellOx® 325-3 with OxiCal®-SL calibration vessel
  • Description:
    CellOx® 325-3 with OxiCal®-SL calibration vessel
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Accessory box for DurOx® sensor, incl. 3 exchange membrane heads and electrolyte, abrasive foil
    Accessory box for DurOx® sensor, incl. 3 exchange membrane heads and electrolyte, abrasive foil
    662-0285
    Log in for availability
    1 * 1 items - 286,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Calibration vessel for DurOx® sensors
    Calibration vessel for DurOx® sensors
    WTWA201579
    Log in for availability
    1 * 1 items - 226,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Standard calibration and storage sleeve for precision calibration in water vapor saturated air, OxiCal®-SL
    Standard calibration and storage sleeve for precision calibration in water vapor saturated air, OxiCal®-SL
    715-2960
    Log in for availability
    1 * 1 items - 240,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 3 replacement membrane heads for DurOx® sensors
    3 replacement membrane heads for DurOx® sensors
    WTWA202740
    Log in for availability
    1 * 3 items - 207,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cathode cleaner (abrasive foil) for WTW oxygen sensors of CellOx® series
    Cathode cleaner (abrasive foil) for WTW oxygen sensors of CellOx® series
    715-2954
    Log in for availability
    1 * 1 items - 41,90 €