Order Entry
Export
Orders LinkContactUsLinkComponent
Scintillation vials, Sampule®, WHEATON®

Scintillation vials, Sampule®, WHEATON®

6,00 ml, 17×58 mm, Yes, 15-425
Catalog # WHEA986492
Supplier:   DWK Life Sciences
Scintillation vials, Sampule®, WHEATON®
Catalog # WHEA986492
Supplier:  DWK Life Sciences
Scintillation vials, Sampule®, WHEATON®
Scintillation vials, Sampule®, WHEATON®

6,00 ml, 17×58 mm, Yes, 15-425

Price
845,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Glass vials made from 180 low potassium borosilicate glass that conforms to ASTM E 438 Type 1, Class A and USP Type I requirements.

  • Background counts remain low and ultraviolet transmission high

HDPE vials are the economical choice for scintillation counting.

Packaging: Caps are packaged separately.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Ø×H:
    17×58 mm
  • Capacity:
    6,00 ml
  • Seq:
    02